Abbotsford
lummt224v9w

THOMAS & BETTS. MT224V9W 24V 9W MT Series Double-Head Micro Tungsten Wedge Base Remote, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:MT224V9W

Description

PRODUCT FEATURES:• Lamp head and stem are injection molded• Impact resistant• Fire-retardant thermoplastic• 300 Degree rotation• Require no tool for aiming or adjustment• CSA certified to C22.2 No.141-15

Specifications

Brand Name ABB Item Name Emergency Lighting Lamp Head
Type Symmetric, 2-Head Housing Finish Gloss
Housing Color White Voltage Rating 24 V
Lamp Wattage 9 W Dimensions 113 mm L x 199 mm W x 82 mm H
Lamp Type Tungsten Housing Material Plastic
Standards CSA Application Institutional, Commercial, Hospitality
UPC 624616012396

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok