Abbotsford
stnn20612v3wljbk

STANPRO 3W 6-12VDC N Series Double Head PAR18 LED Mini Remote, Black

Price $91.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:N2-06-12V3WLJ-BK
Documents Documents

Description

The N series of commercial thermoplastic PAR18 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes. Available in 6V, 12V and 24V models, utilizing either LED (bi-pin based), tungsten (wedge based) or quartz halogen (bi-pin based) lamps.

Specifications

Brand Name Stanpro Item Name Double Remote Lamp Head
Type Mini, Adjustable Housing Color Black
Voltage Rating 6 - 12 VDC Lamp Wattage 3 W
Dimensions 2.8 in OD x 9.35 in L x 4.43 in H Lamp Type LED PAR18/MR16
Mounting Junction Box Series/Model N
Housing Material Plastic Standards CSA Certified

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok