Abbotsford
emresc28w2la

ABB 120V-347V 2-Head ESC Series Steel Combination Unit, White

Price $369.87 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:ESC28W2LA
Documents Documents

Description

Pictogram Combination Unit, single face, Colour: factory white, Battery Type: lead-calcium, Battery Wattage: 28W, 120/347VAC, Voltage DC: 6V, two lamps, Lamp Type: MR16 LED, Lamp Voltage: 6V, Lamp Wattage: 4W, self-powered, Head Style: standard, Battery Run Time (Minimum): 30 minutes

Specifications

Brand Name ABB Sub Brand Emergi-Lite
Type Pictogram Combination Unit Voltage Rating 120/347VAC, 6VDC
Lamp Wattage 4 W Lamp Type MR16 LED
Legend On Mounting Universal
Standards CSA Application Institutional, Commercial, Hospitality
UPC 782683401632

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok