STANPRO 27W 6VDC 120/347VAC Double-Head “EASY OUT” Steel Combo Running Man, White
Description
The commercial PRMS-1L features a slim profile that prevents light leaks. Easy to install design, available in 6 VDC 27 or 36 W with over 4 hours duration and 12 VDC 72 W with over 8 hours duration.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign and Light Combination |
Type | Slim-Profile | Housing Color | White |
Voltage Rating | 120 - 347 VAC, 6 VDC | Lamp Wattage | 2 W |
Fixture Wattage | 27 W | Dimensions | 12 in L x 13.01 in W x 2.25 in H |
Lamp Type | (2) 2 W PAR18 LED | Legend | Running Man |
Battery Type | Lead-Acid | Number of Heads | 2 |
Mounting | Ceiling/End | Housing Material | Steel |
Frequency Rating | 60 Hz | Standards | CSA C22.2 No. 141-15 and C860 Certified, Meets ICES-005 |
Application | Commercial | UPC | 069549006102 |
Packages
1 - UNIT - 1 | 5 - CASE - (5) |