Abbotsford
aimcsrp122l

AIMLITE CORP CSRP12-2L 12VDC 72W CSRP-2L Series WAY2GO Running Man Combination Steel Sign

Price $409.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:CSRP12-2L

Description

The commercial CSRP12-2L series combines a steel sign and a battery unit featuring a slim profile that prevents light leaks, combined with a simple easy to install design.

Specifications

Brand Name Aimlite Item Name Light Combination
Housing Color White Voltage Rating 6/12 VDC
Lamp Wattage 36/72 W Lamp Type LED
Housing Material Steel

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok