Abbotsford
aimcsrp2l

AIMLITE CORP CSRP-2L 6VDC 36W CSRP-2L Series WAY2GO Running Man Combination Steel Sign

Price $251.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:CSRP-2L

Description

The commercial CSRP-2L series combines a steel sign and a battery unit featuring a slim profile that prevents light leaks, combined with a simple easy to install design.

Specifications

Brand Name Aimlite Item Name Exit Sign and Light Combination
Type Running man combo Housing Color White
Voltage Rating 120 - 347 VAC, 6 V Battery Lamp Wattage 2 W
Fixture Wattage 36 W Dimensions 304.8 mm L x 330.454 mm W x 57.15 mm H
Lamp Type (2) 2 W PAR18 Not Exchangeable LED Legend Running Man
Face Type Single Battery Type Lead Acid
Number of Heads 2 Mounting Universal
Housing Material Steel Application For Indoor Application

Packages

1 - UNIT - 1 108 - SKID - 108
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $197.37 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok