Abbotsford
lum7lmce2mt9w

THOMAS & BETTS. 7LMCE2MT9W 2 Face 2 Head 72W 6V 120/347V LUMACELL Micro-Tungsten P6 LED Combo Exit Sign

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:7LMCE2MT9W

Description

LUMACELL® All metal exit sign. Combination exit sign and power pack. Dual-input voltages 120/347VAC. Metal stencil plate with red letter pane. Universal mounting – end, wall or ceiling. Easy access to wiring entry for all mounting options. Canopy mounting system designed specifically for ease of installation. Long-life, energy-efficient, ALINGAP LED light source.

Specifications

Brand Name ABB Item Name Exit Sign and Light Combination
Type Exit Combination Unit Voltage Rating 120 - 347 V, 6 V Battery
Lamp Wattage 9 W Fixture Wattage 72 W
Lamp Type LED, (2) 9 W Micro-Tungsten Legend Exit
Letter Color Red Face Type Single
Number of Heads 2 Mounting Ceiling/Wall
Housing Material Steel Standards CSA
Application Institutional, Industrial, Commercial, Hospitality UPC 624616175718

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok