Abbotsford
lumlsc44w2mq12

THOMAS & BETTS. LSC44W2MQ12 44W 6V LSC Series Double-Headed 12W Micro-Halogen Pictogram Steel Combo Exit Sign, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:LSC44W2MQ12

Description

PRODUCT FEATURES:• Universal mounting: end, wall or ceiling• Long-life white LED light sources is warrantied for ten (10) years• Sealed, maintenance-free• Remote load capacity: 80W up to 560 feet of egress illumination when using LED remote heads• Meets or exceeds CSA 22.2 No.141-15

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Pictogram Exit Sign and Light Combination Unit Type Acrylic Plate
Housing Color White Voltage Rating 120/347 VAC, 6 VDC
Lamp Wattage 12 W Fixture Wattage 44 W
Emergency Illumination Time 30 min Dimensions 13-3/8 in W x 13-1/2 in H
Lamp Type LED, Mini Halogen Legend ON
Face Type Single-Sided Battery Type Lead-Calcium
Number of Heads 2 Mounting Universal/Ceiling/Surface
Housing Material Steel Standards CSA Certified
Application For Institutional, Commercial, Hospitality UPC 624616272738

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok