Abbotsford
emrcmpce

ABB CMPC-120-347V E Series Thermoplastic Pictogram Combo Unit

Price $104.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:CM-PC-E
Documents Documents

Description

Plastic pictogram combination unit, 3.6 volt with 2 watt LED heads,Input Voltage: 120V, 277V & 347V/60HZ,Battery Ni-cd 3.6V 2000mAH,Lamps: 2 x 2W LED Max:27W,Emergency operation time: 2 hours

Specifications

Brand Name ABB Item Name Combination Pictogram Exit Sign
Voltage Rating 120 - 347 V Lamp Wattage 2 W
Lamp Type 3.6 V LED Legend RUNNING MAN
Number of Faces 1 or 2 Mounting Universal
Housing Material Thermoplastic UPC 782683555601

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok