Abbotsford
EMREP1WI

EMERGI-LITE EP1WI 120-347VAC/Self-Powered EP Series SIngle-Face Universal Mounting All-Plastic Pictogram Exit Sign, White

Price $209.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:EP1WI
Documents Documents
Country of origin:Canada

Description

All-Plastic Pictogram Exit Sign Commercial-grade, universal-mount and snap-fit.PRODUCT SPECIFICATIONS:- Durable, factory white, thermoplastic housing - Universal mounting: wall-, end-, or ceiling-mount - Long-life white LED light source - Certified CSA 22.2 No.141-10 for pictogram safety signs - Two-wire universal AC input: 120 to 347VAC; two-wire standard DC input: 6 to 24VDC - Energy efficient – consumes less than 2.5W in AC mode and only 1W in DC-remote - Self-Powered model delivers standard two hours of back-up lighting

Specifications

Brand Name ABB Sub Brand Emergi-Lite
Item Name Pictogram Exit Sign Type Automatic Self-Test
Housing Color Factory White Voltage Rating 120 - 347 VAC
Lamp Wattage 2.5 W Dimensions 12-1/8 in W x 8-7/8 in H
Legend On Battery Type 120 min Nickel-Cadmium
Mounting Universal Housing Material Thermoplastic
Special Features Acrylic Plate, Single Sided Standards CSA Certified
Application For Institutional, Commercial and Hospitality UPC 782683446756

Packages

1 - UNIT - 1 6 - UNIT - 6