Abbotsford
emrprewin3r

EMERGI-LITE PREWIN3R 120-347V Premiere Series Thermoplastic Exit Sign - Self-Powered, White

Price $190.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:PREWIN3R
Documents Documents

Description

In spaces where a cohesive look is needed, the Premier family offers aesthetics, ease of installation and performance. The Premier exit sign is a specification-grade LED, thermoplastic unit with many legend options.PRODUCT FEATURES:- Provides a contemporary look with a durable UV stabilized thermoplastic body; choice of white or black housing - Meets a range of legend requirements with single, double, and open face options; 6\ letters available in red or green

Specifications

Brand Name ABB Item Name Exit Sign
Type Acrylic Plate, Self-Powered Voltage Rating 120 V
Lamp Wattage 12 W Lamp Type Not Exchangeable LED
Legend Exit Number of Faces 1
Mounting Surface Housing Material Plastic
Standards CSA Application Institutional, Commercial, Hospitality
UPC 782683330413

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok