THOMAS & BETTS. LAE2OWACD 120-347VAC 6-24VDC LAE Series Double Face No Arrows Aluminum Slim Edge-Lit Pictogram Exit Sign, Off White
Description
FEATURES:• Slim-profile extruded Aluminum housing• Universal surface mounting – wall, ceiling or end mount• Click-to-open housing door allows easy access to the panel and electrical wiring• Acrylic panel with pictogram legend• Long-life white LED light sources is warrantied for ten (10) years• Universal AC input: two-wire 120 to 347VAC; standard DC input: two-wire 6 to 24VDC• Energy efficient – consumes less than 3W in AC or DC-remote mode• Self-Powered models provide minimum 120 minutes of emergency lighting• Meets or exceeds CSA 22.2 No.141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Pictogram Exit Sign | Type | Slim Profile, Edge-Lit |
Housing Color | White/Green | Voltage Rating | 120 - 347 VAC, 6 - 24 VDC |
Lamp Wattage | 3 W | Dimensions | 12 in W x 10-1/8 in H |
Legend | On | Mounting | Universal, Surface/Recessed |
Housing Material | Extruded Aluminum | Background Color | Green |
Includes | Acrylic Plate, Single/Double-Sided | Standards | CSA Certified |
Application | For Institutional, Commercial and Hospitality | UPC | 624616262890 |
Packages
1 - UNIT - 1 |