×

Gescan.com and the mobile app will be unable to process orders and quotes from September 21st @ 6am EST to 7pm EST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
lumldeaaaacd

THOMAS & BETTS. 120-347VAC 6-24VDC LDE Series Double Face Arrow Left or Right Die-Cast Aluminum Pictogram Edge-Lit Exit Sign with Angular Trim, Brushed Aluminum

Price $1,093.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:LDEAAAACD
Documents Documents

Description

PRODUCT FEATURES:• Die-Cast Aluminum construction• Modular design offers great choice of architectural profiles• Universal Die-Cast back-box for surface or semi-recessed mounting on ceilings or walls• LED strip module can be rotated in the unit for either wall or ceiling mount• Flat Die-Cast trim plate and galvanized steel back-box for recessed ceiling mount• Clear acrylic panel with pictogram legend• Long-life white LED light sources is warrantied for ten (10) years• Universal AC input: two-wire 120 to 347VAC; universal DC input: two-wire 6 to 24VDC• Energy efficient – consumes less than 2.5W in AC and DC remote modes• Meets or exceeds CSA 22.2 No.141-15

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Pictogram Exit Sign Type Pictogram Exit Signs
Housing Color Brushed Aluminum/Green Voltage Rating 120 - 347 VAC, 6 - 24 VDC
Lamp Wattage 2.5 W Dimensions 16-3/4 in W x 11-3/4 in H
Lamp Type LED Legend On
Number of Faces 2 Mounting Standard, Surface
Housing Material Die-Cast Aluminum Background Color Green
Special Features Acrylic Plate, Single/Double Sided Standards CSA Certified
Application For Institutional, Commercial and Hospitality UPC 624616269783

Packages

1 - UNIT - 1
Customers who bought this item also bought