Abbotsford
lumler3500wh4x

THOMAS & BETTS. LER3500WH4X NEMA 4X 120-347V LUMACELL Single Face AC/DC Commercial Polyvinyl Chloride Exit Sign

Price $823.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:LER3500WH4X
Documents Documents

Description

LUMACELL® Polyvinyl chloride exit sign. Polymeric enclosure is fully gasketed around lens and canopy to prevent water infiltration. Sealed faceplate of heavy-duty, vandal-resistant polycarbonate with evenly illuminated legend. Tamper-resistant magnetic test switch. Self-Powered models provide 90 minutes of emergency operation. Long-life, energy-efficient ALINGAP red LED light source.

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Exit Sign Type Exit Signs
Housing Color White Voltage Rating 120 - 347 VAC, 6 - 48 VDC
Dimensions 9-1/4 in H x 14 in W Lamp Type LED
Legend EXIT Letter Color Red
Number of Faces 1 Mounting Universal, Surface/Recessed
Housing Material Polyvinyl Chloride Frame, Polycarbonate Faceplate Standards CSA Certified
Application For Institutional, Commercial and Hospitality UPC 624616149399

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok