Abbotsford
lumlteu110n

THOMAS & BETTS. LTEU110-N LUMACELL Self Luminous Exit Sign, Red/Grey

Price $1,627.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:LTEU110-N

Description

Exit Sign, single face, Faceplate Colour: red, Housing Colour: grey, Life Years: 10 years, universal mount

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Exit Sign Type Acrylic Plate, Self-Luminous
Housing Color Gray Dimensions 8-1/4 in H x 12-7/8 in W
Legend EXIT Letter Color White
Number of Faces 1 Mounting Universal
Housing Material Thermoplastic Lens Type Transparent
Background Color Red Special Features Life Expectancy: 10 yr
Warranty 10 yr Standards CSA Certified
Application For Institutional, Commercial and Hospitality UPC 624616278259

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok