neslc3100

NESCO LC3-100 #3 Nesco Jack Chain Steel Bright Zinc Plated

In Stock
Price $0.3038 / FT sold in multiples of 100
Qty ft
Manufacturer:NESCO
Manufacturer #:lc3-100

Description

Lion chain.

Specifications

Brand Name Nesco Item Name Jack Chain
Type Roughing-In Trade Size #3
Material Steel Finish Galvanic/Electrolytic Bright Zinc Plated
Load Capacity 90 lb

Packages

100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok