EGS IMLLED2NG5BU 120-277VAC 4000K 3000LM IMLLED Series Industrial Mercmaster LED Low Profile Luminaire NEMA Type V Glass Globe
Description
Industrial Mercmaster LED Low Profile Luminaires provide a broad, evenly distributed light pattern. Choose the right lighting levels for your low-mount application. They are available in a choice of globes and an optional 30° reflector. They are suitable for use in heavy industrial locations where severe weather conditions, excessive moisture, dirt, dust, corrosive atmospheres, or high ambient temperatures are encountered, marine and wet locations, and areas of low clearance, low ceiling heights or where fixture weights must be minimized.
Specifications
| Brand Name | Appleton | Sub Brand | Mercmaster |
| Item Name | Industrial LED Luminaire | Type | Cylindrical, Enclosed and Gasketed, Low Profile |
| Voltage Rating | 120 - 277 VAC, 125 - 300 VDC | Fixture Wattage | 28 W |
| Lamp Type | LED | Light Color | Neutral White |
| Dimensions | 13.37 OD x 6.08 in H | Series | IMLLED |
| Light Output | 118 lm/W | Average Life | 100000 hr |
| Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
| Lens Type | Glass Globe | Lumens | 3300 lm |
| Enclosure Type | IK08, IP66, IP67, NEMA 3R, 4, 4X, 5 | Housing Material | Aluminum |
| Standards | ABS Certified, Dark Sky (IDA) Approved, DLC Listed | Application | For Walkways/Catwalks, Stairwells, Tunnels, Pipe Rack, Offshore Rigs, Vessel Lighting, Cooling Towers |
| UPC | 781381270632 |
Packages
| 1 - UNIT - 1 |