EGS MLLED4NG5BH 347-480VAC 50/60Hz 4000K 5000LM MLLED Series Mercmaster LED Low Profile Luminaire NEMA Type V Glass Globe
Description
Mercmaster LED Low Profile Luminaires provide a broad, evenly distributed pattern that can be tailored in the field. Choose the right lighting levels for any low-mount application while eliminating spotlight effects and dark spots. They offer a choice of globes and an optional 30° reflector to achieve the optimum light distribution for any application. This is the one harsh and hazardous location luminaire you can specify to meet all your low-mount application requirements, without compromise.
Specifications
| Brand Name | Appleton | Sub Brand | Mercmaster |
| Item Name | LED Luminaire | Type | Cylindrical, Enclosed and Gasketed, Low Profile |
| Voltage Rating | 347 - 480 VAC | Fixture Wattage | 48 W |
| Lamp Type | LED | Light Color | Neutral White |
| Dimensions | 13.37 OD x 6.08 in H | Series | MLLED |
| Light Output | 115 lm/W | Average Life | 100000 hr |
| Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
| Lens Type | Glass Globe | Lumens | 5500 lm |
| Enclosure Type | IK08, IP66, IP67, NEMA 3R, 4, 4X, 5 | Housing Material | Aluminum |
| Standards | Class I, Division 2, Group A, B, C, D, Class II, Division 1 and 2, Group E, F, G, Class III, Class I Zone 2 AEx ec IIC, Zone 21 AEx tb IIIC, Class I Zone 2 Ex ec IIC, Zone 20 Group IIIC, Type 3R, 4, 4X, Simultaneous Exposure, Wet Locations and Marine Outside Type, IDA Approved with Visor, Zone 2 and 21-22, Ex II 2 D, Ex II 3 GD, IK08, Zone 2 and 21-22, Ex ec IIC, Ex op is tb IIIC, Ex tc IIIC, IK08, ABS Certified, Dark Sky (IDA) Approved, DLC Listed | Application | For Walkways/Catwalks, Stairwells, Grain Elevators, Tunnels, Pipe Racks, Offshore Rigs, Vessel Lighting, Cooling Towers, Processing Areas |
| UPC | 781381271776 |
Packages
| 1 - UNIT - 1 |