appkps125

EGS 25 degree 1-1/4 inch Appleton Mercmaster III Low Profile Compact Fluorescent Luminaire Stanchion Mounting Hood

Available for Backorder
Price $223.23 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:kps125

Description

Mounting hood for MERCMASTER™ III HID luminaire made of copper free cast aluminium (less than 4/10 of 1%).

Specifications

Brand Name Appleton Item Name Mounting Hood
Type Mounting Hood Connection Size 1-1/4 in
Connection Type Hub Material Cast Copperfree Aluminum
Mounting 25° Stanchion Application For Mercmaster III Low Profile Luminaries

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok