Abbotsford
appaagu1

EGS AAGU1 60-100W Appleton Aluminum Lens Guard

Price $53.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AAGU1

Description

Aluminum guard is used for A-51® explosion proof incandescent fixture, suitable for use in hazardous, wet and corrosive locations.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Wire Guard Material Copperfree Aluminum
Type Guard For Use With 60 - 300 W Medium Incandescent
Standards For Group A and B: Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Group C and D: Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428 Application For used on AAUA-15 Fixture Unit
UPC 781381110709

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok