Abbotsford
appmmadchvs

EGS MMADCHVS Mounting Adapter for Mercmaster LED Low Profile

Price $117.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:MMADCHVS

Description

Available for use with all Mercmaster LED Low Profile Luminaires. Mercmaster LED Low Profile provides a seamless transition from HID and other legacy sources to LED technology by maintaining the same look and feel as the HID counterpart for HID wattages up to 150 W. Compact adapter design maintains luminaires compact light weight low profile for low mounting heights. Easy, fast installation with no loose parts. Labor savings; no need to pull new wires. Casted opening for safety cable connection. Standard adapter is compatible with ceiling and pendant mounting hoods. Mounting Hood adapters allow the end -user to seamlessly retrofit energy efficient, Mercmaster LED Low profile luminaires to pre-existing mounting hoods. Adapters are certified for use with Appleton Mercmaster LED Low Profile Luminaires. Mercmaster LED Low Profile is an enclosed and gasketed luminaire, suitable for use in: A wide range of industrial, chemical processing and other areas where flammable gases and vapors may be present - Marine and wet locations.

Specifications

Brand Name Appleton Item Name Mounting Adapter
Material Copperfree Aluminum Color/Finish Gray Epoxy Powder Coat
Mounting Type Ceiling/Pendant For Use With MercMaster LED Low Profile Luminaires
Standards Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, IP66 Application For use in Wet Locations
UPC 781381088244

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok