EGS MLLED4CP5BU 120-277VAC 50/60Hz 5000K 5000LM MLLED Series Mercmaster LED Low Profile Luminaire NEMA Type V Clear Polycarbonate Globe
Description
Mercmaster LED Low Profile Luminaires provide a broad, evenly distributed pattern that can be tailored in the field. Choose the right lighting levels for any low-mount application while eliminating spotlight effects and dark spots. They offer a choice of globes and an optional 30° reflector to achieve the optimum light distribution for any application. This is the one harsh and hazardous location luminaire you can specify to meet all your low-mount application requirements, without compromise.
Specifications
Brand Name | Appleton | Sub Brand | Mercmaster |
Item Name | Hazardous Location Luminaire | Type | Low Profile |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 150 W |
Lamp Type | LED | Lamp Wattage | 150 W |
Color Temperature | 5700 K | Lens Type | Clear Polycarbonate Globe |
Lumens | 4000 lm | Enclosure Type | NEMA 5, IP66, IP67 |
Housing Material | Stainless Steel | Standards | Class I, Division 2, Group A, B, C, D, Class II, Division 1 and 2, Group E, F, G, Class III, Class I Zone 2 AEx ec IIC, Zone 21 AEx tb IIIC, Class I Zone 2 Ex ec IIC, Zone 20 Group IIIC, Type 3R, 4, 4X, Simultaneous Exposure, Wet Locations and Marine Outside Type, IDA Approved with Visor, Zone 2 and 21-22, Ex II 2 D, Ex II 3 GD, IK08, Zone 2 and 21-22, Ex ec IIC, Ex op is tb IIIC, Ex tc IIIC, IK08 |
Application | For Walkways, Low Mount uses, Pulp and Paper Mills, Processing Plants, Chemical Plants, Petrochemical Facilities, Oil Refineries, Drilling Rigs, Foundries, Waste and Sewage Treatment Facilities, Mining and Steel Mills | UPC | 781381105422 |
Packages
1 - UNIT - 1 |