nrlp100r

PAULUHN P100R 150W Globe Incandescent, Red

Availablefor Backorder
Price $17.44 / EA
Qty EA
Manufacturer:PAULUHN
Manufacturer #:p100r

Description

Globe polycarbonate 150W red

Specifications

Brand Name Crouse-Hinds Item Name Globe
Type Clear Voltage Rating 250 V
Amperage Rating 15 A Material Polycarbonate
Color/Finish Red For Use With Incandescent Light Fixture
UPC 662276498549

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok