Abbotsford
desvbks200cg

RAB DESIGN LIGHTING 007921 200W 120V Incandescent Weather Proof Wall Mount Fitter w/ Cast-Guard, Junction Box-Large

Price $142.20 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:007921

Description

The VBS200CG fixture is weather proof rated for use indoors and outdoors. Great for use in industrial applications or for residential and commercial applications where you want an industrial look. The VBS200CG is also available with a powder coat paint finish.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Watertight Fixture Type Direct Light Outlet
Voltage Rating 120 V Fixture Wattage 200 W
Number of Lamps 1 Housing Finish Gray
Lamp Wattage 200 W Lens Type Transparent Glass
Mounting Type Wall Dimensions 139.7 mm dia x 314.5 mm L
Includes Guard UPC 061184079213

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok