Abbotsford
desnmvled14b4kgrycm

RAB DESIGN LIGHTING 092877 FIXT LED VAPOURPROOFSURF NON METALLIC 4K GRY

Price $271.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:092877
Documents Documents

Description

An energy-efficient alternative when sturdy vapor and dust-proof lighting is required. A lightweight fixture that is built to last. Can be mounted on walls or ceilings, in a variety of different applications such as grain elevators, boats, mines, farms, and marine areas.

Specifications

Brand Name Rab Design Lighting Item Name LED Vaporproof Fixture
Type Non-Metallic Voltage Rating 120 - 277 V
Lamp Type LED Housing Finish Gray
Amperage Rating 0.13 A at 120 V, 0.08 A at 208 V, 0.07 A at 240 V, 0.06 A at 277 V Lamp Wattage 14 W
Light Output 117.7 lm/W Average Life 100000 hr
Color Temperature 4000 K Lens Type Polycarbonate
Lumens 1520 lm Enclosure Type NEMA 4X
Mounting Type Ceiling Housing Material Glass Reinforced Plastic
Dimensions 5.2 in dia x 4.08 in H Standards IP66, DLC Listed, UL Listed, Class 1, Div 2, Groups A, B, C, D (T4) Class 2, Div 2, Groups F, G (T5)
UPC 061184928771

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok