yklcsvtl96alo4mvoltsww3

ACUITY 270N92 FIXT LED VAPOUR TIGHT8ft 10000LM 3CCT 120V

In Stock
Price $269.98 $373.62 / EA Eco fees: $0.15
Qty EA
Manufacturer:ACUITY
Manufacturer #:270N92

Description

The CSVT™ by Lithonia Lighting is built on the technological framework of the CSS, providing greater customization and performance for everyday spaces. And with the ability to switch lumens and adjust color temperature in one fixture, the CSVT can easily be adapted to the needs of each project – 9 different variations within the same SKU!

Specifications

Brand Name Lithonia Lighting Item Name LED Vapor Tight Fixture
Type Dimmable, Rectangular Voltage Rating 120 - 277 V, 0 - 10 V Dimming
Fixture Wattage 84 W Lamp Type LED
Number of Lamps 6 Housing Finish Light Gray
DLC Y DLC Code PJX81YLI
DLC Class 5 DLC Version Standard
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Frosted Polycarbonate Lumens 10000 lm
Mounting Type Surface, Wall, Ceiling Housing Material Polycarbonate
Dimensions 96 in L x 5.4 in W x 3.8 in H Includes Manual
Standards CSA Certified to UL & C-UL, IP65, IP66 rated per IEC60529, FCC Title 47, Part 15 Subpart B Compliant Application For Damp/Wet Locations Such as Outdoor Venues, Canopies and Locker Rooms

Packages

70 - SKID - 70
This website uses cookies to ensure you get the best experience on our website. Read more
Ok