Abbotsford
cfidwpe43l8404unv

PHILIPS LIGHTING 912400393653 120-277V 4300LM 80CRI 4000K Philips CFI Vaporlume LED DW, Fiberglass Wet Location Polycarbonate

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:DWPE43L840-4-UNV

Description

The DW LED Vaporlume is a wet location industrial product designed for both indoor and outdoor applications. It is designed with an LED light source, enabling it to easily replace fluorescent sources due to its reliable performance in cold conditions with the added benefit of energy savings.

Specifications

Brand Name Signify Item Name Vapor Tight Fixture
Type Direct Voltage Rating 120 - 277 VAC
Lamp Type Not Exchangeable LED Lamp Wattage 49 W
Color Temperature 4000 K Ballast Type Electronic Transformer
Lens Type Plastic, Structured Lumens 4300 lm
Enclosure Type IP65 Mounting Type Suspended, Wall
Housing Material Plastic Dimensions 1270 mm L x 178 mm W x 132 mm H
Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok