cfitdwae232unv14eboptis

FIXT FLUOR VAPOUR TIGHT8ft 120V 4L T8 TAND

Not available for order
Price $170.59 / EA Eco fees: $0.15
Manufacturer:SIGNIFY
Manufacturer #:TDWAE232-UNV-1/4-EB-IOPA

Description

Vaporlume wet location industrial. Acceptable for outdoor as well as indoor installations. Can be surface (wall/ceiling) or suspended mounted unless otherwise specified. Wet Location-Areas of high humidity, water vapor, rain, incidental water spray, or other non-corrosive or non-flammable liquid. Mounting brackets available, order separately. IP65 rating standard, IP67 configuration available. Non-conductive, non-corrosive housing. Smooth exterior surface for easy cleaning. White, molded fiberflass reinforced polyester body. High impact DR acrylic molded lens. Continuous closed cell, foam in-place gasket. ABS cam action latches. Lighting channel has high reflectance baked white enamel finish. Two gasketed threaded (1/2 trade size) wet location hubs installed on ends. Electronic ballasts are standard on high output (86HO and 96HO) models, please include EB ballast designator in catalog number. Magnetic HO ballasts are more expensive than electronic and are suitable for cold ambient applications only. Standard luminaires for high output T8 (380mA) and T12 (800mA) include ballasts rated for -20° F starting temperature where available. cULus listed for wet locations. Also suitable for damp locations. Self-contained fluorescent emergency ballasts available, listed for wet or damp locations.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok