aimvpl4la4323c

FIXT LED VAPOR TIGHT 4FT3K 4K 5K 8550LM 120-347V

Availablefor Backorder
Price $230.00 / EA
Qty EA
Manufacturer:AIMLITE
Manufacturer #:VPL4-LA4-32/3C

Description

4 ft LED vapor tight comes standard with stainless steel latches. Lightweight, slim and durable polycarbonate housing making the luminaire highly impact resistant. Polycarbonate frosted lens. 3 CCT select (35K, 40K, 50K). NEMA 4X and NSF certified.

Specifications

Brand Name Aimlite Item Name Vapor Tight High Bay Fixture
Type Dimmable Voltage Rating 120 - 347 V, 0 - 10 V Dimming
Fixture Wattage 65 W Lamp Type LED
Housing Finish Gray Length 4 ft
Average Life >50000 hr Lumens 8560 lm
Color Temperature 3500/4000/5000 K Color Rendering Index (CRI) 80
Lens Type Frosted Polycarbonate Enclosure Type NEMA 4X, IP66, IK10
Mounting Type Surface, Suspended Housing Material Polycarbonate
Temperature Rating -40 to 40 °C Standards cETLus Listed, UL 1598, UL 8750 Listed, DLC Premium PLDPCX9IVH80 Qualified, NSF Certified
Application For Industrial, Commercial and Residential Applications, Damp and Wet Locations

Packages

1 - UNIT - 1 4 - UNIT - 4 80 - SKID - 80
This website uses cookies to ensure you get the best experience on our website. Read more
Ok