appmledn17p5bu

EGS MLEDN17P5BU 175W 120/277V Mercmaster™ LED Halide Unit, Baked Gray

Availablefor Backorder
Price $1,924.70 / EA Eco fees: $0.15
Qty EA
Manufacturer:EGS
Manufacturer #:MLEDN17P5BU

Description

MERCMASTER™ LED series luminaire enclosed and gasketed fixture. Compact light weight low profile design is suited for low mounting heights. Modular design allows scores of fixture component combinations to meet installation needs. Fixture housing and mounting hoods are copper free cast aluminium with baked epoxy finish. All exposed hardware is stainless steel. Suitable for use in marine and wet locations. A wide range of industrial, chemical processing and other areas where flammable gases and vapors are present. Areas of low clearance, low ceiling heights or where fixture weights must be minimized. Non-hazardous locations where severe weather conditions, excessive moisture, dirt, dust, corrosive atmosphere or high ambient temperatures are encountered.

Specifications

Brand Name Appleton Sub Brand Mercmaster
Item Name Vapor Tight Fixture Type Direct Light Outlet, Symmetric, 1-Piece
Voltage Rating 120 - 277 V Fixture Wattage 74 W
Lamp Type Not Exchangeable LED Housing Finish Matte
Amperage Rating 630 mA Lamp Wattage 74 W
Light Color White Color Temperature 5650 K
Color Rendering Index (CRI) 70 Ballast Type Electronic Transformer
Lens Type Transparent Plastic Lumens 6076 lm
Enclosure Type IP67 Mounting Type Suspended/Wall/Surface
Housing Material Aluminum Dimensions 391.16 mm dia x 169.16 mm H
Includes Control Unit Standards NEC/CEC: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Group IIC, Class II, Division 1, Group E, F, G, Class II, Division 2, Group F, G, Class III; UL 1598, 1598A, 8750, 844; CSA C22.2 No.250, C22.2 No.137, 065182
Application For Marine And Wet Locations, Wide Range Of Industrial, Chemical Processing And Other Areas Where Flammable Gases And Vapors Are Present, Areas Of Low Clearance, Low Ceiling Heights Or Where Fixture Weights Must Be Minimized, Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust, Corrosive Atmosphere Or High Ambient Temperatures Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Waste And Sewage Treatment, Parking Garages, Other Areas Where Dust, Water, Dirt And Rough Usage Are A Problem UPC 781381931502

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok