stnvte4ls3w40k

STANDARD PRODUCTS Fixture Surface wet 4ft LED 40k vapor tight 120-277v U

In Stock
Price $109.98 $147.13 / EA
Qty EA
Manufacturer:STANDARD
Manufacturer #:VTE4-LS3-W/40K

Description

A luminaire ideal for a variety of industrial, commercial and residential applications. Installed either indoors or outside, the VTE4-L provides superior light distribution. Intended for applications where moisture and/or dust may be present. SPECIFICATIONS and CERTIFICATIONS: • Easy to clean and service • LED technology for long term energy savings • IP65, ETL and UL suitable for wet locations • 0-10V dimming standard (down to 10% light levels) • 80+ CRI • Ambient temperature: -20°C to +35°C • Colour consistency (SDCM) is 3 step MacAdam ellipse • Meets requirements of ICES-005 issue 4 for class A products

Specifications

Brand Name Stanpro Item Name Vapor Tight Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 V, 1 - 10 V Dimming
Fixture Wattage 75 W Lamp Type Not Exchangeable LED
Housing Finish White, Matte Lamp Wattage 75 W
Color Temperature 4000 K Lens Type Plastic Opal
Lumens 6454 lm Enclosure Type IP65
Mounting Type Suspended, Wall, Ceiling Housing Material Plastic
Dimensions 1276.35 mm L x 165.1 mm W x 95.25 mm H Includes Control Unit
Application Indoor

Packages

1 - UNIT - 1 SKID - SKID - 54
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok