stnvte4ls4w40k

STANDARD PRODUCTS 4 ft 120-277V 4000K 7900LM VTE4-L Series LED Vapour Tight Linear Fixture

In Stock
Price $205.21 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:VTE4-LS4-W/40K

Description

The VTE4-L is an IP65 rated for use in for both indoor and outdoor applications, ideal for a variety of industrial, commercial and residential applications.The housing is sealed with a uniform gasket that blocks the ingress of moisture and dust and reinforced snap clips lock the luminaire together. The UV stabilized polycarbonate housing and lens with LED diffusing pigment are impervious to rust or rot and are unaffected by extreme temperatures.Stainless steel mounting hardware for wall, ceiling or suspended mounting.

Specifications

Brand Name Stanpro Item Name Vapor Tight Fixture
Type Direct Light Outlet Voltage Rating 120 - 277 VAC, 1 - 10 V Dimming
Fixture Wattage 60 W Lamp Type Not Exchangeable LED
Number of Lamps 1 Housing Finish Matte
Lamp Wattage 60 W Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lumens 7900 lm
Enclosure Type IP65 Mounting Type Suspended, Wall, Ceiling
Housing Material Plastic Application Indoor

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok