Abbotsford
stnvts4ls3w40k

STANPRO VTS4-LS3-W/40K 4 ft 43W 120V-277V 5125LM 4000K VTS4-L Series Compact LED Vapour Tight Linear Fixture

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:VTS4-LS3-W/40K

Description

A luminaire ideal for a variety of applications where moisture and/or dust may be present. Installed either indoors or outdoors, the VTS4-L provides superior light distribution. This corrosion proof, enclosed gasketed IP66 luminaire has a narrow footprint and can be installed in demanding environments where high-efficiency is required.APPLICATIONS:• Industrial, commercial, residential,dusty, wet or damp environments• Parking garages• Subways• Stairwells• Elevator shafts• Road Tunnels• Schools• Canopies

Specifications

Brand Name Stanpro Item Name Vapor Tight Fixture
Type vapour tight Voltage Rating 120 - 277 VAC
Fixture Wattage 43 W Lamp Type Compact LED
Series VTS4-L Light Color Cool White
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type UV Stabilized Frosted Polycarbonate Lumens 5125 lm
Enclosure Type IP65/IP66 Mounting Type Surface, Suspended
Housing Material Polycarbonate Dimensions 49-1/4 in L x 4-11/16 in W x 3 in H
Standards IK08 Rated, cULus Certified, UL Listed, DLC Listed Application For Industrial, Commercial, Residential, Dusty wet or Damp Environments, Parking Garages, Subways, Stairwells, Elevator shafts, Road Tunnels, Schools, Canopies, Sporting Applications, Garden Centers, Storage Rooms, Airports

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok