Abbotsford
ykldmw232mvoltgeb10is

ACUITY 48 inch 32W 120V-277V 2-Lamp T8 DMW Series Wet Location Luminaire with Fiberglass Housing (Electronic Ballast, Instant Start)

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:651587

Description

Intended for low to medium mounting heights and harsh environments where dust, dirt, humidity or moisture is present. Ideal for canopies, shipping docks, refrigerated areas and other non-hazardous environments. Certain airborne contaminants can diminish integrity of acrylic.Constructed from impact-resistant, UV-stabilized, reinforced polyester fiberglass housing. Shatter-resistant, high-impact 50% DR acrylic diffuser standard. Poured-in gasketing provides a continuous seal between housing and diffuser. Captive, corrosion-resistant, cam-action latches secure the diffuser.

Specifications

Brand Name Acuity Brands Item Name Vapor Tight Fixture
Type Direct Light Outlet Voltage Rating 120 - 277 V
Fixture Wattage 64 W Lamp Type T8 Fluorescent (Lamp Included)
Number of Lamps 2 Housing Finish White
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Lens Type Transparent Plastic
Enclosure Type IP65 Mounting Type Suspended, Wall
Housing Material Steel Dimensions 1270 mm L x 206 mm W x 146 mm H
Includes Control Unit UPC 784231151099

Packages

1 - UNIT - 1 41 - SKID - 41
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok