×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cfishe654hounv142ebgenrs

PHILIPS LIGHTING 46 inch 54W 120-277V 6-Lamp T5HO SHE Fluorescent High Bay Luminaire with Generic Electronic Ballast

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:SHE654HOUNV-1/42EBGENRS

Description

The SHE Fluorescent High Bay luminaire features 95% reflective aluminum reflectors and a solid enclosure design for an efficient alternative in industrial lighting applications.

Specifications

Brand Name Philips Lighting Item Name Fluorescent High Bay Fixture
Type Rectangular Voltage Rating 120 - 277 VAC
Fixture Wattage 324 W Lamp Type T5 Fluorescent
Length 48 in Series SHE
Lamp Wattage 54 W Number of Lamps 6
Mounting Type Surface Suspended

Packages

1 - UNIT - 1 20 - SKID - 20 26 - SKID - 26
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok