Description
The I-BEAM fluorescent high bay is an ideal one-for-one replacement of common metal halide high bay systems. Applications include warehousing, commercial facilities and retail. The fluorescent I-BEAM fixture performs at mounting heights from 15'- 30'. Certain airborne contaminants can diminish integrity of acrylic.
Specifications
| Brand Name | Acuity Brands | Item Name | Fluorescent High Bay Fixture |
| Type | Direct Outlet, Narrow Beam | Voltage Rating | 120 - 277 V |
| Fixture Wattage | 216 W | Lamp Type | T5 Fluorescent |
| Length | 1221 mm | Lamp Wattage | 54 W |
| Lamp Base | G5 Miniature Bi-Pin | Number of Lamps | 4 |
| Mounting Type | Pendant | Housing Material | Steel |
| Color | White | Width | 337 mm |
| Height | 60 mm | Includes | Control Unit |
| UPC | 784231216941 |
Packages
| 1 - UNIT - 1 | 39 - UNIT - 39 |