Abbotsford
cfishe454ho34714ebgenrs

PHILIPS LIGHTING 46 inch 54W 347V 4-Lamp T5HO SHE Fluorescent High Bay Luminaire with Generic Electronic Ballast

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:SHE454HO-347-1/4EB-GENRS

Description

The SHE Fluorescent High Bay luminaire features 95% reflective aluminum reflectors and a solid enclosure design for an efficient alternative in industrial lighting applications.

Specifications

Brand Name Philips Lighting Item Name Fluorescent High Bay Fixture
Type Symmetric, Direct Outlet Voltage Rating 347 V
Fixture Wattage 4 x 54 W Lamp Type T5HO Fluorescent
Housing Finish White Lamp Wattage 54 W
Number of Lamps 4 Ballast Type Electronic
Mounting Type Surface Housing Material Steel
Width 283 mm Height 80 mm
Includes Control Unit UPC 773849349950

Packages

1 - UNIT - 1 30 - SKID - 30 39 - SKID - 39
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok