SIGNIFY AA348-UNVAKVA FIXT FLUOR T-BAR 2X43 T8 120V
Description
Grid ceiling troffer with static air function. Electronic ballast type.
Specifications
Brand Name | Philips Lighting | Item Name | Troffer |
Type | Direct/Indirect Outlet | Voltage Rating | 120 - 277 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 3 |
Housing Finish | Gloss White | Ballast Type | Electronic |
Lens Type | Acrylic, Structured Plastic | Mounting Type | Ceiling, Wall |
Housing Material | Steel | Dimensions | 1219.2 mm L x 609.6 mm W x 102 mm H |
Application | For Light Line Configuration |
Packages
1 - UNIT - 1 | 26 - SKID - 26 |