Abbotsford
yklgt8232a12mvoltgeb10is

ACUITY 989801 1 ft x 4 ft GT8 Series Static T8 Troffer with #12 Pattern Acrylic Diffuser, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:989801

Description

Static T8 fixtures provide general illumination for recessed applications; idea for restricted plenum spaces. Designed exclusively for use with T8 lamps, electronic ballasts and sockets.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Recessed Troffer
Type Outlet, Symmetric, Non-Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 64 W Lamp Type T8 Fluorescent
Number of Lamps 2 Housing Finish White, Matt
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Lens Type Structured Plastic
Mounting Type Ceiling Housing Material Steel
Dimensions 610 mm L x 305 mm W Includes Control Unit
UPC 784231013281

Packages

1 - UNIT - 1 40 - SKID - 40
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok