ACUITY 198JCM 2 ft x 4 ft 120V-277V 2-Lamp 2RT8S Series Volumetric Recessed Lighting with Instant Start Electronic Ballast
Description
2RT8S are designed for applications that require the extremely energy efficient delivery of comfortable volumetric light from a lay-in fixture that is appealing and shallow in depth and where room-side ballast access is required. Ideal for offices, schools, hospitals and numerous other commercial applications.
Specifications
Brand Name | Lithonia Lighting | Type | Troffer |
Voltage Rating | MVOLT V | Lamp Type | Fluorescent |
Number of Lamps | 2 | Ballast Type | Electronic Ballast |
Standards | UL | Application | Classroom, Conference Room, Hospital, Open Office, Retail |
UPC | 745976774677 |
Packages
1 - UNIT - 1 |