PHILIPS LIGHTING 48 inch 54W 347V 2-Lamp T5HO IA All Purpose Industrial Luminaire, White
Description
The Philips Day-Brite / Philips CFI all purpose industrial is an industrial luminaire available with or without uplight at a economical price.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Strip Fixture |
Type | Industrial | Voltage Rating | 347 V |
Lamp Type | T5HO Fluorescent | Number of Lamps | 2 |
Dimensions | 4 ft L | UPC | 781370430719 |
Packages
1 - UNIT - 1 |