Abbotsford
yklc220120lpf

ACUITY 472204 FIXT SURF STRIP 2ft2 T12 120V LPF

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:472204

Description

Intended Use: For applications that require good illumination levels. Suitable for general purpose applications. Construction: Steel channel (standard) with high-gloss, baked polyester finish. Combination end plates/ channel connector furnished for either unit-mounted or continuous-row application. Channel cover retained by quarter-turn fastener. Optional aluminum channel available, features corrosion resistant fasteners for use in damp and harsh locations. White specular reflectors available. For reflectors and wireguards options, see pages 93-95. Electrical: Thermally protected, resetting, Class P, UL Listed and CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination. AWM, TFN, THHN wire used throughout, rated for required temperatures. Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes. Listings: UL Listed. CUL Listed or CSA Certified to Canadian standards. NOM Certified–optional.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Voltage Rating 120 V Lamp Type 38 mm T12 Fluorescent
Number of Lamps 2 Lamp Wattage 20 W
Lamp Base G13 Medium Bi-Pin Ballast Type Standard Electronic
Housing Material Steel Housing Finish White
Dimensions 54 mm H x 610 mm L x 111 mm W Includes Control Unit
Standards UL935, CSA Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok