Abbotsford
yklsm225mvoltos10is

ACUITY 36 inch 120-277V 25W 2-Lamp T8 Side-Mounted Strip

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:991581

Description

Intended use: Low profile body and side-mounted lamps allow fixture to fit in shallow spaces. Construction: Housing formed from cold-rolled steel. Available in tandem-wired lengths. 2-lamp fixtures available in choice of “2L” or opposing lamp configuration. Sturdy channel cover secured by captive quarter-turn latch for easy access to wireway. Accepts plug-in options for 1, 2 or 3 primary circuits. For unit or row installations, surface or suspended mounting. Finish: High-gloss, baked white polyester finish. Five-stage iron-phosphate pretreatment ensures superior paint adhesion and rust resistance. Painted parts finished with high-gloss, baked white enamel. Electrical: Fixture conforms to UL 1570 and is suitable for damp locations. AWM, TFN or THHN wire used throughout, rated for required temperatures. Ballast: Thermally-protected, resetting, Class P, HPF, non-PCB, UL listed, CSA certified ballast is standard. Program start ballasts are sound rated A. Standard combinations are CBM approved and conform to UL 935. Listings: UL Listed (standard). Optional: Canada CSA or cUL. Mexico NOM. Listed for 25° C ambient temperature.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Voltage Rating 120 - 277 VAC Lamp Type 26 mm T8 Fluorescent
Number of Lamps 2 Lamp Wattage 25 W
Lamp Base G13 Medium Bi-Pin Ballast Type Standard Electronic
Housing Material Steel Housing Finish White
Dimensions 47 mm H x 36 in L x 98 mm W Includes Control Unit
Standards UL935, CSA Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok