Abbotsford
ykluc5d21120lpr6

ACUITY 21W 34 inch Lithonia Lighting Under Cabinet Fixture Strip w/ T5 Lamp, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:142T1K

Description

Provides task or accent illumination in residential and light commercial applications. Ideal for use under cabinets, offering shadow-free lighting in kitchens and work areas, in bookcases, display cabinets or above cabinets, setting a warm, inviting atmosphere in the kitchen. Low-profile design, with off/on rocker switch. Can be direct wired or powered by 5’ cord-and-plug (included). Connect multiple fixtures with 13” connector cord (Included). Rugged post-painted low-profile steel housing, available in either white or bronze finish. Acrylic white diffuser provides soft widespread illumination with zip-lock design for easy installation, lamp access, cleaning and superior retention. Separate snap on/off service tray for easy maintenance. Includes (1) linear T5 3500K fluoresent lamp for energy efficiency, superior color rendering and long life. Standard with residential-grade electronic ballast (120-volt, 60Hz) ensures no flickering and quiet operation without interfering with other home electronics. For use with non-dimmable switches only. All mounting hardware included. LISTING: CUL listed to US and Canadian safety standards and suitable for damp locations.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Voltage Rating 120 V Fixture Wattage 21 W
Lamp Type T5 Fluorescent Number of Lamps 1
Lamp Wattage 21 W Lamp Base G5 Miniature Bi-Pin
Housing Finish White Dimensions 34 in L x 67 mm W x 25 mm H
Includes Control Unit, Switch

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok