Abbotsford
yklsb232mvoltgeb10is

ACUITY 48 inch 32W 120/277V 2 Lamp Lithonia Lighting Square-Basket Wrap, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:631953

Description

For surface ceiling-mount applications that require the clean appearance of a flat-bottom diffuser. Provides high light levels for storage rooms, offices or retail applications.ConstructionFlat-bottom acrylic prismatic diffuser. Matches CS Series in appearance.Full-depth, white enamel end plates.Linear side prisms control brightness; pyramidal bottom prisms minimize lamp image.Diffuser hinges open from either side for easy cleaning and service.For surface or stem mounting (4' models only), unit or row installation.For unit mounting, two stems are required. For row installation, one stem accessory per fixture plus one per row required.

Specifications

Brand Name Acuity Brands Item Name Surface-Mount Wraparound Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 64 W Lamp Type T8 Fluorescent
Number of Lamps 2 Housing Finish White, Matte
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Lens Type Structured Plastic
Mounting Type Surface Housing Material Steel
Dimensions 1220 mm L x 212 mm W x 67 mm H Includes Control Unit
UPC 784231149973

Packages

1 - UNIT - 1 75 - SKID - 75
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok