RJ CROSS SC10W1 RIBBON LED ACCYPOWER FEED CONNECTOR
Description
Diffusion power feed for SL6 10mm (If using as a joiner add 1 - SC10W02)
Specifications
Brand Name | RJCROSS | Item Name | Diffusion Butt Connector |
Series/Model | SC-Connectors Series | Voltage Rating | 24 VDC |
Dimensions | 10.2 mm L x 10 mm W x 7.7 mm H | Temperature Rating | -40 to 120 °C |
For Use With | SL6 Ribbon | Includes | Screwdriver, 6 in Power Feed |
Packages
1 - UNIT - 1 |