ACUITY 244YMV 120V Input 12V Output Trac-Master Low Voltage Solid State Electronic Transformer, Black
Description
Trac-Master Low Voltage Designer Transformer, Black
Specifications
Brand Name | Juno | Sub Brand | Trac-Master® |
Item Name | Electronic Transformer | Type | Designer, Low Voltage |
Primary Voltage | 120 VAC | Secondary Voltage | 12 V |
VA Rating | 75 VA | Series/Model | T537 |
Color | Black | Dimensions | 5-7/8 in L x 1-3/8 in H |
UPC | 661209035943 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |