ACUITY 60W 12V Portable Plug-in Electronic Low Voltage Transformer, White
Description
The 12-volt plug-in electronic transformer is rated for 10 to 60 watts for incandescent loads and includes a 10-foot 2-wire cord and an on-off line cord switch. Features automatic resetting thermal, overload, and short circuit protection
Specifications
Brand Name | Juno | Sub Brand | Juno |
Item Name | Low Voltage Electronic Transformer | Type | Remote Transformer/Driver/Blst |
Secondary Voltage | 12 VAC | Power Rating | 60 W |
Connection Type | Plug-In | Color | White |
Finish | White | Includes | 10 ft 2-Wire Cord and an On-Off Line Cord Switch |
Application | Cove Lighting, Display and Casework, Trac Lighting, Undercabinet | UPC | 661209952783 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |