LITELINE CORP P-2810 Pre-Mounting Plate Round Steel
Description
LITELINE pre-mounting plate for use with 3" RETINAi LED series.
Specifications
Brand Name | Liteline | Sub Brand | LUNA Accessory |
Item Name | Pre-Mounting Plate | Type | Round |
Length | 16-1/2 in | Width | 5-1/2 in |
Material | Steel | Hole Size | 2-3/4 in |
Color/Finish | Galvanized | For Use With | 3 in LUNA LED Fixtures |
UPC | 771250221605 |
Packages
1 - UNIT - 1 |