Abbotsford
appkpc100

EGS 1 inch Ceiling Mounting Hood for Mercmaster LED Low Profile Luminaire

Price $166.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:KPC100

Description

1" Ceiling Mounting Hood for Mercmaster LED Low Profile Luminaire. Five Hubs, Four Close-Up Plugs.

Specifications

Brand Name Appleton Item Name Mounting Hood
Type Mounting Hood Connection Size 1 in
Connection Type Hub Material Cast Copper-Free Aluminum
Color Gray Finish Baked Epoxy-Clad
Mounting Ceiling For Use With Mercmaster III Low Profile Luminaires
Application For Mercmaster III Low Profile Luminaires UPC 781381548397

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok